Referenser
NSK:22228CDE4C3S11
Rubix:145472




Produktinformation : 22228CDE4C3S11 5 NSK
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Styrkor
Withstands radial and axial loads in both directions. Compensates for misalignment.
Användningsområden
Designed for use in the most difficult conditions.
Teknisk information
Attribut
| Innerdiameter | 140 mm |
|---|---|
| Yttre diameter | 250 mm |
| Bredd | 68 mm |
| Typ av lagerspel | c3 |
| Bur | stål |
| Täta | öppen |
| Referenshastighet | 2400 rpm |
| Begränsa hastigheten | 1700 rpm |
| Grundstatisk belastning, radiell - C0r | 930000 N |
| Grundläggande dynamisk belastning, radiell - Cr | 645000 N |
Att visa UNSPSC/ECL@SS/Customs
17 592,47 kr Ex moms
/ Styck
21 990,59 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
