Referenser
NSK:21310EAKE4
Rubix:514342
Tillverkare:21310EAKE4 N
EAN:00029176410673





Produktinformation : 21310EAKE4 *H* 5 NSK
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Teknisk information
Attribut
| Logistisk vikt | 1280 g |
|---|---|
| Innerdiameter | 50 mm |
| Yttre diameter | 110 mm |
| Bredd | 27 mm |
| Typ av lagerspel | cn |
| Bur | stål |
| Täta | öppen |
| Referenshastighet | 5300 rpm |
| Begränsa hastigheten | 5600 rpm |
| Grundstatisk belastning, radiell - C0r | 174000 N |
| Grundläggande dynamisk belastning, radiell - Cr | 178000 N |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
