Referenser
NSK:21306CDKE4
Rubix:514337
Tillverkare:21306CDKE4 N
EAN:0029176674808




Produktinformation : 21306CDKE4S11 5 NSK
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Teknisk information
Attribut
| Logistisk vikt | 382 g |
|---|---|
| Innerdiameter | 30 mm |
| Yttre diameter | 72 mm |
| Bredd | 19 mm |
| Typ av lagerspel | cn |
| Bur | stål |
| Täta | öppen |
| Referenshastighet | 7500 rpm |
| Begränsa hastigheten | 6000 rpm |
| Grundstatisk belastning, radiell - C0r | 54000 N |
| Grundläggande dynamisk belastning, radiell - Cr | 55000 N |
Att visa UNSPSC/ECL@SS/Customs
2 128,88 kr Ex moms
/ Styck
2 661,10 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
