Referenser
Norton:63642585184
Rubix:6203286

Dokumenter
Produktinformation : Kardborrerondeller Norton Pro 150 mm 0 hål - 63642585184 - NORTON
The unique properties of Norton Pro sanding discs provide a fast, cool cut rate with no clogging, resulting in a longer lasting product, and an outstanding result compared to competitor products.
The special No-Fil coating prevents the build-up of dust and premature clogging of the disc. In very fine grits it can be used for final dry sanding operations before spraying without any risks of runs.
The special No-Fil coating prevents the build-up of dust and premature clogging of the disc. In very fine grits it can be used for final dry sanding operations before spraying without any risks of runs.
Disc Selfgrip - Norton Norton Pro - 150 Gr80
Styrkor
Heat treated aluminium oxide abrasive provides a faster cut rate and consistent scratch pattern for a consistently good surface finish
Can be used universally on many different surfaces
No-Fil® coating prevents premature clogging for a long lasting disc
Fibre reinforced latex paper is flexible yet tear resistant
Can be used universally on many different surfaces
No-Fil® coating prevents premature clogging for a long lasting disc
Fibre reinforced latex paper is flexible yet tear resistant
Användningsområden
Sanding
Teknisk information
Attribut
| Diameter | 150 mm |
|---|---|
| Spannmål | 80 |
| Applikation | szlifowanie |
Att visa UNSPSC/ECL@SS/Customs
898,00 kr Ex moms
/ 100 Styck
1 122,50 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
