Referenser
Bahco:NS606-300
Rubix:6013153
EAN:7314150285259

Produktinformation : NS606-300 Gnistsäker plan huggmejsel
Styrkor
•Made of aluminium bronze
Flat oval form
Used for creating grooves and slots
Fulfils product standard DIN 6453
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
To obtain more information about the usage restrictions of non-sparking materials, please refer to the corresponding certificates
Flat oval form
Used for creating grooves and slots
Fulfils product standard DIN 6453
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
To obtain more information about the usage restrictions of non-sparking materials, please refer to the corresponding certificates
Teknisk information
Attribut
| Logistisk vikt | 641 g |
|---|---|
| Längd | 300 mm |
| Bredd | 25 mm |
| Vikt | 630 g |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
