Referenser
Festo:KSV-5
Rubix:482700
Tillverkare:7557
EAN:4052568065195

Dokumenter
Produktinformation : Multikontakt, KSV-5 - 7557 - FESTO
Multi-plug KSV-5 Nominal size=4 mm, Operating pressure=-0,95 - 16 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=2
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 160x130x40 mm |
|---|---|
| Logistisk vikt | 86,34 g |
| Material | pom |
| Priključek 1 | m36x1.5 |
| Profil | pneumatic multiple connector (multi-socket) - type ksv (multi-plug) |
| Priključek 2 | 30 |
| Max temperatur | 60 °C |
Att visa UNSPSC/ECL@SS/Customs
487,74 kr Ex moms
/ Styck
609,67 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran