Kombination av serviceenheter Festo MSB6-1/2:C3J2-WP
MSB6 Maintenance unit combination
Se teknisk informationSe dokumentReferenser
Festo:MSB6-1/2:C3J2-WP
Rubix:499112
Tillverkare:542274
EAN:4052568180294

Dokumenter
Produktinformation : Luftberedningskombination, MSB6-1/2:C3J2-WP - 542274 - FESTO
Service unit combination MSB6-1/2:C3J2-WP Comprising manual on-off valve, Filter regulator, Wall mounting plate. Maximum output pressure 12 bar, 40 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, fully automatic Condensate drain, flow direction from left to right. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Teknisk information
Attribut
| Logistisk vikt | 1687 g |
|---|---|
| Gängdiameter (tum) | 1/2 '' |
| Volymflöde | 950 l/min |
| Designstorlek | 4 |
| Min. temperatur | -10 °C |
| Max temperatur | 60 °C |
Att visa UNSPSC/ECL@SS/Customs
1 879,22 kr Ex moms
/ Styck
2 349,02 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran