Tryckregulator Festo MS6-LRP-3/8-D7-A8

MS6-LR Pressure regulating valve

Se teknisk informationSe dokument

Referenser

Festo:MS6-LRP-3/8-D7-A8
Rubix:498076
Tillverkare:538018
EAN:4052568015992
MS6-LRP-3/8-D7-A8 Precision pressure regulator

Teknisk sammanfattning

Min. servicetryck0.1 bar
Max servicetryck12 bar
Se alla caracteristics

Dokumenter

Produktinformation : Precisionstryckregulator, MS6-LRP-3/8-D7-A8 - 538018 - FESTO


Precision pressure regulator MS6-LRP-3/8-D7-A8 Indirectly controlled regulators, working pressure up to 12 bar. Size=6, Series=MS, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=Piloted precision diaphragm regulator

Teknisk information


Attribut
Logistisk vikt1148 g
Min. servicetryck0.1 bar
Max servicetryck12 bar
2 369,72 kr Ex moms
/ Styck
2 962,15 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran