Tryckregulator Festo MS6-LRP-1/2-D5-A8

MS6-LR Pressure regulating valve

Se teknisk informationSe dokument

Referenser

Festo:MS6-LRP-1/2-D5-A8
Rubix:498082
Tillverkare:538024
EAN:4052568175177
MS6-LRP-1/2-D5-A8 Precision pressure regulator

Teknisk sammanfattning

Min. servicetryck0.1 bar
Max servicetryck4 bar
Se alla caracteristics

Dokumenter

Produktinformation : Precisionstryckregulator, MS6-LRP-1/2-D5-A8 - 538024 - FESTO


Precision pressure regulator MS6-LRP-1/2-D5-A8 indirectly controlled regulators, working pressure up to 4 bar. Size=6, Series=MS, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=Piloted precision diaphragm regulator

Teknisk information


Attribut
Logistisk vikt1038 g
Min. servicetryck0.1 bar
Max servicetryck4 bar
1 895,78 kr Ex moms
/ Styck
2 369,73 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran