Referenser
Norton:66253055147
Rubix:6203047
EAN:3157625795198

Produktinformation : Slipstift keramiska typ W W144 3 x 6 x 3 mm - 66253055147 - NORTON
The Norton vitrified mounted points range provides quality and efficiency in grinding operations. The high quality grain ensures a perfect surface finish with metallographic integrity. For small jobs or high volume foundry and casting operations, or for tool room or aerospace industry applications, Norton vitrified mounted points cut cooler, and provide up to 30% higher metal removal rates.
Teknisk information
Attribut
| Diameter | 3 mm |
|---|---|
| Spannmål | 90 |
Att visa UNSPSC/ECL@SS/Customs
317,30 kr Ex moms
/ 10 Styck
396,63 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran