Referenser
Aventics:R412019205
Rubix:215099
Tillverkare:R412019205

Dokumenter
Produktinformation : PISTON ROD CYLINDER, Series MSC, Functional principle double-acting, Piston d - R412019205
Styrkor
•Scope of delivery: incl. centreing rings
Double-acting
with magnetic piston
Easy2Combine capable
with double piston
With integrated “High Performance” ball rail system
Double-acting
with magnetic piston
Easy2Combine capable
with double piston
With integrated “High Performance” ball rail system
Användningsområden
Ball Rail System
Teknisk information
Attribut
| Typ | mini slide |
|---|---|
| Cylinderdiameter | 8 mm |
| Cylinderslag | 20 mm |
| Designstorlek | 0.315 |
Att visa UNSPSC/ECL@SS/Customs
10 443,58 kr Ex moms
/ Styck
13 054,47 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
