Referenser
Roebuck:886164
Rubix:6292709
EAN:3660338396236




Dokumenter
Produktinformation : Boltekutter MINI 190MM
Compact cutting tool.
Specially designed to reduce the cutting effort by 25% compared to the equivalent standard product. Tri-material sheathed handles to meet ergonomic and comfort needs for daily and/or repetitive use.
Cutting capacity = Medium hard wire: 4,4mm diameter - Hard wire: 3,2mm diameter - Piano wire: 3,0mm diameter
Teknisk information
Attribut
| Skärkapacitet | 4.4 mm |
|---|---|
| Längd | 190 mm |
| Vikt | 310 g |
Att visa UNSPSC/ECL@SS/Customs
962,78 kr Ex moms
/ Styck
1 203,47 kr Inkl moms
- Tillgängliga
