Referenser
Aventics:R412010787
Rubix:257515
Tillverkare:R412010787
EAN:3661475994835

Produktinformation : FINE FILTER, Series NL2, Function Microfilter, Pneumatic ports G 1/4 - R412010787
Bosch Pneumatic Microfilter, Series NL2-FLC
Teknisk information
Attribut
| Gängdiameter (tum) | g 1/4 '' |
|---|---|
| Filterenhet | 0.3 µm |
| Typ | micro-filter |
| Material | die cast zinc (housing;threaded bushing);acrylonitrile butadiene styrene (front plate);acrylonitrile butadiene rubber (seal);polycarbonate (reservoir);steel (protective guard);borosilicate glass fibre (filter insert) |
| Volymflöde | 280 l/min |
| Min. servicetryck | 1.5 bar |
| Max servicetryck | 16 bar |
| Min. temperatur | -10 °C |
| Max temperatur | 60 °C |
Att visa UNSPSC/ECL@SS/Customs
2 242,50 kr Ex moms
/ Styck
2 803,13 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
