Konisk bussning Sati 3020065

Metriska Taper Lock-bussningar

Se teknisk informationSe dokument

Referenser

Sati:3020065
Rubix:107095
brand logo

Teknisk sammanfattning

Konisk bussning3020
Materialcast iron
Se alla caracteristics

Dokumenter

Produktinformation : Taper bush 3020-65 mm


Taper bushes are the most convenient and cost effective method of fixing components to a mating shaft without using any special tools. Taper bushes are already provided with the required bore, keyway, threaded holes and setting screws, thus allowing to save time and money on machining processes.

Användningsområden

Chain sprockets, v-belt pulleys, timing belt pulleys, flexible couplings, HRC couplings, weld-on hubs

Teknisk information


Attribut
Logistisk vikt1840 g
Konisk bussning3020
Materialcast iron
Momentinställning90 N.m
Bussningslängd50.8 mm
Skaftdiameter65 mm
654,71 kr Ex moms
/ Styck
818,39 kr Inkl moms
  • Tillgängliga