Verktygsnyckel Bahco 4040M-17-19, Typ: Hylsnyckel| Öppning: 17X19| Längd: 280 mm
Metriska dubbla svänghuvudsnycklar med tolvkants hylsa
Se teknisk informationReferenser
Bahco:4040M-17-19
Rubix:426113
EAN:7314151804572

Produktinformation : LEDHYLSNYCKEL 17, 19 MM
Tilt socket adapter with twelve point sockets, metric Execution: Forged, nickel and chrome plated, high gloss polished. Material: VANADIUM-EXTRA. 180° rotatable on both sides. Newly design of the tilt sockets for improved accessibility with Dynamic-Drive profile. Each packed on an informative plastic card. Material: High performance alloy steel. Chrome plated Micro Matt finishing provides a high quality surface. 12 points Dynamic-Drive Profile provides longer life for screws and nuts. Both heads 180 swivelling. New design of the sockets for better accessibility. Retail pack on a plastic card.
Styrkor
Less wear of fastener due to the 12-point Dynamic-Drive™ profile ring end
Teknisk information
Attribut
| Logistisk vikt | 305 g |
|---|---|
| Öppning | 17x19 |
| Längd | 280 mm |
| Typ | hylsnyckel |
| Slutbehandling | kromad |
Att visa UNSPSC/ECL@SS/Customs
- Tillgängliga
