Taper bush - Metrisk borrning Sati 1210020


Metric Taper Bushes

Referenser
sati:1210020
rubix:107242
teknisk sammanfattning
Konisk bussning1210
Bearbetningsdiameter20 mm
Se alla caracteristics

Produktinformation : Taper bush 1210-20 mm


Taper bushes are the most convenient and cost effective method of fixing components to a mating shaft without using any special tools. Taper bushes are already provided with the required bore, keyway, threaded holes and setting screws, thus allowing to save time and money on machining processes.

Program

Chain sprockets, v-belt pulleys, timing belt pulleys, flexible couplings, HRC couplings, weld-on hubs

teknisk information


Attribut
Konisk bussning1210
Bearbetningsdiameter20 mm
Momentinställning19.6 N.m
Bussningslängd25.4 mm
MaterialCast Iron
Att visa UNSPSC/ECL@SS/Customs
72,60 kr Ex moms
/ Styck
90,75 kr Inkl moms
  • Tillgängliga