Referenser
Dormer:A7777/32
Rubix:6186353
EAN:7320760375525



Produktinformation : STANDARDBORR 7/32 inch HSS-E GULANL?PT DIN 338 - A7777/32 - DORMER
HSS-E short spiral drill with cylindrical shaft DIN 338 N 135° bronze 4xD for alloyed steel <1620 N/mm². Nodular cast iron <1000 N/mm². Titanium alloys <1250 N/mm² en nickel alloys <900 N/mm².
Användningsområden
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Alloy steel hardened and tempered steel (> 350 HB >1200<1620 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
• Titanium Alloy (>270<350 HB >900<1250 N/mm²)
• Nickel Alloy (<270 HB >900 N/mm ²)
• Alloy steel hardened and tempered steel (> 350 HB >1200<1620 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
• Titanium Alloy (>270<350 HB >900<1250 N/mm²)
• Nickel Alloy (<270 HB >900 N/mm ²)
Teknisk information
Attribut
| Borrdiameter | 5.56 mm |
|---|---|
| Total längd | 93 mm |
| Klipplängd | 57 mm |
| Skafttyp | cylindrisk |
| Din standard | din 338 |
| Skärmaterial | hss-e |
| Spetsvinkel | 135 ° |
| Diameter fäste | 5.56 mm |
Att visa UNSPSC/ECL@SS/Customs
1 016,00 kr Ex moms
/ 10 Styck
1 270,00 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
