Referenser
Dormer:A1205/8
Rubix:6190164
EAN:7320760017784



Produktinformation : STANDARDBORR 5/8 inch HSS ?NGANL?PT DIN 1897 - A1205/8 - DORMER
HSS extra short spiral drill with cylindrical shaft DIN 1897 N 118 ° steam tempered 2.5 xd for steel 850 n/mm ². Stainless machining steel. Cast iron and titanium.
Användningsområden
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
Teknisk information
Attribut
| Borrdiameter | 15.88 mm |
|---|---|
| Total längd | 115 mm |
| Klipplängd | 58 mm |
| Skafttyp | cylindrisk |
| Din standard | din 1897 |
| Skärmaterial | hss |
| Spetsvinkel | 118 ° |
| Diameter fäste | 15.88 mm |
Att visa UNSPSC/ECL@SS/Customs
399,17 kr Ex moms
/ Styck
498,96 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
