Spiralborr Dormer R5209.0

Metal drills R520

Se teknisk information

Referenser

Dormer:R5209.0
Rubix:6190353
EAN:7320760116517
CDX Jobber Dril 9.00 mm DIN 6539

Teknisk sammanfattning

Borrdiameter9 mm
Total längd84 mm
Klipplängd40 mm
Se alla caracteristics

Produktinformation : CDX Extra korta solida HM-borrar, R5209.0 - 5981159 - DORMER


VHM extra short twist drill with cylindrical shank DIN 1897 CDX 130° TiN coated 2.5xD for steel <1620 N/mm². Cast iron. Nickel. Aluminium and aluminium-magnesium alloys and synthetic materials such as thermoplastics and duroplasts.
DRILL 9,00 EXTRA SHORT QC R520 CDX CW MONOBLOC TIN

Användningsområden

• Free-cutting steel / mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Nodular cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta-brass, bronze (<200 HB <700 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Aluminium alloyed with silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed with silicon >0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed with silicon >10% whisker-reinforced aluminium alloys, magnesium alloys (<120 HB <400 N/mm²)
• Duroplasts
• Reinforced plastic materials

Teknisk information


Attribut
Borrdiameter9 mm
Total längd84 mm
Klipplängd40 mm
Skafttypcylindrisk
Din standarddin 6539
Beläggningtin
Förhållande diameter till borrhålets längd2,5xd
Fäste9mm
Intern kylningnej
Bearbetning av materialsteel, cast iron, nickel, aluminium and aluminium-magnesium alloys and synthetic materials such as thermoplastics and duroplastics
Spetsvinkel130 °
1 343,26 kr Ex moms
/ Styck
1 679,07 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran