Referenser
Bahco:424P-38
Rubix:428527
EAN:7311518238469

Dokumenter
Produktinformation : STÄMJÄRN 38 MM - 424P-38
Specially designed two-component handle ensures maximum control and ease of use. Precision ground for maximum sharpness. Hardened and tempered for long service life. Honed: ready to use. Protective plastic holder included. Available sizes: 4 to 40 mm.
Teknisk information
Attribut
| Logistisk vikt | 350 g |
|---|---|
| Bladlängd | 140 mm |
| Bladbredd | 38 mm |
| Handtag | rubberised |
Att visa UNSPSC/ECL@SS/Customs
374,41 kr Ex moms
/ Styck
468,01 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
