HTD drivrem Mecaline 1400.14M440
Mecaline HTD Timing Belt Sleeve 14M
Se teknisk informationSe dokumentReferenser
Mecaline:1400.14M440
Rubix:6398142

Dokumenter
Produktinformation : Kuggrem HTD 1400 14M Sleeve (440)
Mecaline HTD pitch timing belts are engineered to be durable and perform in industrial synchronous drive applications. Produced from CR rubber with glass fibre cord and are 80°SHA hardness. The product has high fatigue resistance, and good resistance to heat and environmental agents, with low noise, no need for lubrication or maintenance.This enables power transmission or conveying through synchronous transmission. The belts (cut from sleeves) are highly efficient power transmitters. Product supplied here is a sleeve which can be cut to desired belt width.
Conforms to ISO13050 standards
Styrkor
Temperature Range -20° to +100°C, Conditionally oil resistant
Användningsområden
Mecaline timing belts can be used in a very wide range of applications for power transmission and in conveying applications. Suitable for both HTD and RPP pulleys
Teknisk information
Attribut
| Profil | 14m |
|---|---|
| Effektiv längd | 1400 mm |
| Rembredd | 440 mm |
| Material | kloropren |
| Pitch | 14 mm |
| Antal tänder | 100 |
Att visa UNSPSC/ECL@SS/Customs
62,91 kr Ex moms
/ Millimeter
78,64 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
