HTD drivrem Mecaline 80XL200
Mecaline Classical Timing Belt Sleeve XL pitch
Se teknisk informationSe dokumentReferenser
Mecaline:80XL200
Rubix:6398238

Dokumenter
Produktinformation : Kuggrem 80 XL Sleeve (200)
Mecaline classical pitch timing belts are produced from CR rubber with glass fibre cord and are 73°SHA hardness. The product has high fatigue resistance, and good resistance to heat and environmental agents, with low noise, no need for lubrication or maintenance. This enables power transmission or conveying through synchronous transmission. The belts (cut from sleeves) are highly efficient power transmitters. Product supplied here is a sleeve which can be cut to desired belt widths.
Conforms to ISO13050 standards
Styrkor
Temperature Range -20° to +100°C, Conditionally oil resistant
Användningsområden
Mecaline timing belts can be used in a very wide range of applications for power transmission and in conveying applications.
Teknisk information
Attribut
| Profil | xl |
|---|---|
| Effektiv längd | 203.2 mm |
| Rembredd | 200 mm |
| Material | kloropren |
| Pitch | 5.08 mm |
| Antal tänder | 40 |
Att visa UNSPSC/ECL@SS/Customs
5,06 kr Ex moms
/ Millimeter
6,32 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
