Referenser
Rust-Oleum:2862
Rubix:6020467
EAN:8715743018084



Dokumenter
Produktinformation : RUST-OLEUM® MARKERINGSFÄRG FLUORESCERANDE ROSA, 500 ML AEROSOL - 2862-00 - RUST-OLEUM
For quick and easy marking of construction and excavation sites, underground utilities and for traffic safety. Otimised for ground marking. By means of the 360° valve the aerosol is sprayable in all directions. RUST-OLEUM® Spot Marking Aerosol 2800 is based on a fast drying acrylic resin. All products in this range are aromatic free and based on lead- and chromate free pigments.
Styrkor
Optimised for ground marking.
Spray through cap for ease of use.
Easier writing.
Quick drying (5 - 10 minutes).
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 65x65x235 mm |
|---|---|
| Logistisk vikt | 512 g |
| Kapacitet | 500 ml |
| Färg | roza |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
