Ventiler - Tillbehör / reservdelar Festo VABM-C8-12E-G14-20-M1
Manifold strip VABM-C8
Se teknisk informationSe dokumentReferenser
Festo:VABM-C8-12E-G14-20-M1
Rubix:502837
Tillverkare:557669
EAN:4052568203894

Dokumenter
Produktinformation : Anslutningslist, VABM-C8-12E-G14-20-M1 - 557669 - FESTO
Manifold strip VABM-C8-12E-G14-20-M1 Grid dimension=12 mm, Max. number of valve Positions=20, Corrosion resistance classification CRC=0, Max. tightening torque, valve Mounting=0,6 Nm, Max. tightening torque, Wall mounting=5 Nm
Connection strip VABM-C8-12E-G14-20-M1 Pitch=12 mm, Max. number of valve positions=20, Corrosion resistance class KBK=0, Max. tightening torque valve fastening=0.6 Nm, Max. tightening torque wall mounting=5 Nm
Teknisk information
Attribut
| Logistisk vikt | 1438 g |
|---|---|
| Typ | connection strip for vofb, vuvb-12 |
Att visa UNSPSC/ECL@SS/Customs
8 507,10 kr Ex moms
/ Styck
10 633,88 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran