Pneumatisk och elektropneumatisk styrenhet Festo MHP1-PR8-3-PI-PCB
Manifold Block
Se teknisk informationSe dokumentReferenser
Festo:MHP1-PR8-3-PI-PCB
Rubix:494635
Tillverkare:197245
EAN:4052568082178

Dokumenter
Produktinformation : Anslutningsblock, MHP1-PR8-3-PI-PCB - 197245 - FESTO
Manifold block MHP1-PR8-3-PI-PCB For Mounting semi in-line valves MHP1-...-PI to PCBs Max. number of valve Positions=8, Operating pressure=0 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=2
Teknisk information
Attribut
| Logistisk vikt | 62 g |
|---|---|
| Typ | manifold rail |
| Monteringsform | mhp1 |
Att visa UNSPSC/ECL@SS/Customs
775,22 kr Ex moms
/ Styck
969,03 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran