Pneumatisk och elektropneumatisk styrenhet Festo MHP1-PR4-3
Manifold Block
Se teknisk informationSe dokumentReferenser
Festo:MHP1-PR4-3
Rubix:494585
Tillverkare:197192
EAN:4052568081867

Dokumenter
Produktinformation : Anslutningsblock, MHP1-PR4-3 - 197192 - FESTO
Manifold block MHP1-PR4-3 For semi in-line valve MHP1-...-HC/TC Max. number of valve Positions=4, Operating pressure=0 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=1
Teknisk information
Attribut
| Logistisk vikt | 49,75 g |
|---|---|
| Typ | manifold rail |
| Monteringsform | mhp1 |
Att visa UNSPSC/ECL@SS/Customs
573,56 kr Ex moms
/ Styck
716,95 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran