Pneumatisk och elektropneumatisk styrenhet Festo MHP1-P8-2
Manifold Block
Se teknisk informationSe dokumentReferenser
Festo:MHP1-P8-2
Rubix:494592
Tillverkare:197200
EAN:4052568081935

Dokumenter
Produktinformation : Anslutningsblock, MHP1-P8-2 - 197200 - FESTO
Manifold block MHP1-P8-2 For semi in-line valve MHP1-...-HC/TC Max. number of valve Positions=8, Operating pressure=0 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=1
Teknisk information
Attribut
| Logistisk vikt | 56,8 g |
|---|---|
| Typ | manifold rail |
| Monteringsform | mhp1 |
Att visa UNSPSC/ECL@SS/Customs
713,72 kr Ex moms
/ Styck
892,15 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran