Pneumatisk och elektropneumatisk styrenhet Festo MHP1-P6-2-PI
Manifold Block
Se teknisk informationSe dokumentReferenser
Festo:MHP1-P6-2-PI
Rubix:494611
Tillverkare:197219
EAN:4052568082093

Dokumenter
Produktinformation : Anslutningsblock, MHP1-P6-2-PI - 197219 - FESTO
Manifold block MHP1-P6-2-PI With plug bases, for semi in-line valves MHP1-...-PI Max. number of valve Positions=6, Operating pressure=0 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=1
Teknisk information
Attribut
| Logistisk vikt | 68,2 g |
|---|---|
| Typ | manifold rail |
| Monteringsform | mhp1 |
Att visa UNSPSC/ECL@SS/Customs
988,68 kr Ex moms
/ Styck
1 235,85 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran