Referenser
Festo:CPE18-PRSEO-2
Rubix:491903
Tillverkare:187832
EAN:4052568076375

Dokumenter
Produktinformation : Anslutningsblock, CPE18-PRSEO-2 - 187832 - FESTO
Manifold block CPE18-PRSEO-2 For Compact Performance valves with open PRS ducts. Max. number of valve Positions=2, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=2, Product weight=145 g
Teknisk information
Attribut
| Logistisk vikt | 296,5 g |
|---|---|
| Typ | terminal block for cpe |
Att visa UNSPSC/ECL@SS/Customs
813,34 kr Ex moms
/ Styck
1 016,67 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran