Referenser
Dormer:B90112.0
Rubix:6200528
EAN:7320760181126




Teknisk sammanfattning
| Nominell diameter (metrisk) | 12 mm |
|---|---|
| Total längd | 152 mm |
| Material | hss |
Produktinformation : Maskinbrotschar, B90112.0 - 5986461 - DORMER
HSS machine reamer with cylindrical shank BS 328 B H7 steam-tempered flutes for steel <850 N/mm². Stainless free-cutting steel. Cast iron <500 N/mm². Titanium. Brass and bronze <200 HB.
Användningsområden
• Free-cutting steel / mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Beta-brass / bronze (<200 HB <700 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Beta-brass / bronze (<200 HB <700 N/mm²)
Teknisk information
Attribut
| Nominell diameter (metrisk) | 12 mm |
|---|---|
| Total längd | 152 mm |
| Material | hss |
| Klipplängd | 76 mm |
| Beläggning | steam-tempered/bright |
Att visa UNSPSC/ECL@SS/Customs
765,38 kr Ex moms
/ Styck
956,72 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran