Referenser
Dormer:B10112.0
Rubix:6201100
EAN:7320760181744




Teknisk sammanfattning
| Nominell diameter (metrisk) | 12 mm |
|---|---|
| Total längd | 156 mm |
| Material | hss |
Produktinformation : Maskinbrotschar, B10112.0 - 5986479 - DORMER
HSS machine reamer with MC shank BS 328 C steam-relieved flutes for steel <850 N/mm². Stainless free-cutting steel. Cast iron <500 N/mm². Titanium. Brass and bronze <200 HB.
Användningsområden
• Free-cutting steel, mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Beta-brass / bronze (<200 HB <700 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Beta-brass / bronze (<200 HB <700 N/mm²)
Teknisk information
Attribut
| Nominell diameter (metrisk) | 12 mm |
|---|---|
| Total längd | 156 mm |
| Material | hss |
| Klipplängd | 76 mm |
| Beläggning | uncoated/steam-tempered |
Att visa UNSPSC/ECL@SS/Customs
666,71 kr Ex moms
/ Styck
833,39 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran