Referenser
CRC:1030709
Rubix:6009017
Tillverkare:30576-AB
EAN:5412386024481


Teknisk sammanfattning
| Förpackning | tube 12x400g |
|---|---|
| NLGI-klass | 2 |
| Viskositet vid 40 ° C | 155 mm²/s |
Dokumenter
Produktinformation : SUPER LONGTERM GREASE + MOS2 PATRON 400gr - 30576 - CRC (30576-AA -> 1030708)
Universal durable lubricant with molybdenum disulfide. Protects against impact, high pressure and wear. It has excellent antioxidant and anti-corrosion properties. Has no harmful effect on metals and most plastic and rubber materials. Applications include automotive and small industrial roller bearings, heavy-duty plain bearings, butt joints and hinges. Eases the starting problem when bearings are operating under heavy load, because creates a smooth molybdenum film on the surface
Styrkor
•Has a long-lasting lubricating effect and increases the service life of equipment and details
Reduces friction and wear. Reduces Operating temperatures
Saves time by reducing downtime and reduces maintenance costs Service
Eases the starting problem when bearings are operating under heavy load, since Creates a smooth "molybdenum" film on the metal surface
Protects against impact, high pressure and wear. Has excellent antioxidant And anti-corrosion properties. Resistant to water temperatures up to 90°C. Durable and inert. Has no harmful Effect on metals and most plastic and rubber materials. When using the Product on high-tension plastic Materials and mineral oil-sensitive rubber materials, it is recommended to first try applying the product to a small area of the surface
Reduces friction and wear. Reduces Operating temperatures
Saves time by reducing downtime and reduces maintenance costs Service
Eases the starting problem when bearings are operating under heavy load, since Creates a smooth "molybdenum" film on the metal surface
Protects against impact, high pressure and wear. Has excellent antioxidant And anti-corrosion properties. Resistant to water temperatures up to 90°C. Durable and inert. Has no harmful Effect on metals and most plastic and rubber materials. When using the Product on high-tension plastic Materials and mineral oil-sensitive rubber materials, it is recommended to first try applying the product to a small area of the surface
Användningsområden
Support bearing;Guides;Joints;Cardan and universal joints;Camshafts;Spline shafts
Teknisk information
Attribut
| Förpackning | tube 12x400g |
|---|---|
| NLGI-klass | 2 |
| Viskositet vid 40 ° C | 155 mm²/s |
| Min. temperatur | -30 °C |
| Max temperatur | 90 °C |
Att visa UNSPSC/ECL@SS/Customs
152,47 kr Ex moms
/ Styck
190,59 kr Inkl moms
- Tillgängliga