Låsmutter AKN from MECALINE HM3148-AKN, Invändig gängatråd: Tr 240x4 | Nominell diameter (metrisk): 240 mm
LOCKNUTS
Se teknisk informationSe dokumentReferenser
AKN from MECALINE:HM3148-AKN
Rubix:6346545
Tillverkare:891328
EAN:4055953078404


Teknisk sammanfattning
| Nominell diameter (metrisk) | 240 mm |
|---|---|
| Invändig gängatråd | tr 240x4 |
Dokumenter
Produktinformation : LOCK NUT HM 3148
Locking Devices are used for mounting, dismounting and
fastening of rolling bearings and other
machine parts. Rolling bearings are pressed
onto the taper of a shaft or adapter sleeve by means of
locknuts. The adapter sleeve can also be drawn into the
tapered bearing bore. Withdrawal sleeves are pushed
into the tapered bearing bore using locknuts. To remove
withdrawal sleeves, a removal nut is screwed onto the
sleeve thread and turned against the inner ring of the
bearing until it slips out of the bearing. Nuts are used
to secure the bearing on the taper (except for removal
nuts). They are secured against loosening with locking
devices (MB, MBL or MS).
Locknut with trapezoidal thread
Teknisk information
Attribut
| Nominell diameter (metrisk) | 240 mm |
|---|---|
| Invändig gängatråd | tr 240x4 |
| Gängskärning pitch | 4 mm |
| Material | steel |
| Yttre diameter | 300 mm |
| Diameter plan yta | 270 mm |
| Vikt | 5.91 kg |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran