Kombination av serviceenheter Festo LFRS-1/2-D-7-MIDI-A
LFRS Filter Control Valve
Se teknisk informationSe dokumentReferenser
Festo:LFRS-1/2-D-7-MIDI-A
Rubix:493792
Tillverkare:194762
EAN:4052568154929
Dokumenter
Produktinformation : Filterregulator, LFRS-1/2-D-7-MIDI-A - 194762 - FESTO
Filter regulator LFRS-1/2-D-7-MIDI-A With lockable regulator head, without pressure gauge, for a nominal pressure of 12 bar, for unlubricated compressed Air Size=Midi, Series=D, Actuator lock=Rotary knob with integrated lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Teknisk information
Attribut
| Logistisk vikt | 1545 g |
|---|---|
| Material | zinc die-cast |
| Volymflöde | 3900 l/min |
| Filterenhet | 40 µm |
| Priključek 1 | 1/2 |
Att visa UNSPSC/ECL@SS/Customs
6 734,40 kr Ex moms
/ Styck
8 418,00 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran