Kombination av serviceenheter Festo LFRS-1/2-D-5M-MIDI-A

LFRS Filter Control Valve

Se teknisk informationSe dokument

Referenser

Festo:LFRS-1/2-D-5M-MIDI-A
Rubix:493796
Tillverkare:194766
EAN:4052568154967
LFRS-1/2-D-5M-MIDI-A Filter regulator

Teknisk sammanfattning

Gängdiameter (tum)1/2 ''
Se alla caracteristics

Dokumenter

Produktinformation : Filterregulator, LFRS-1/2-D-5M-MIDI-A - 194766 - FESTO


Filter regulator LFRS-1/2-D-5M-MIDI-A With lockable regulator head and pressure gauge, for nominal pressure 12 bar, for unlubricated compressed Air. Size=Midi, Series=D, Actuator lock=Rotary knob with integrated lock, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm

Teknisk information


Attribut
Logistisk vikt1509,5 g
Gängdiameter (tum)1/2 ''
Min. servicetryck2 bar
Max servicetryck12 bar
Materialzinc die-cast
Volymflöde2600 l/min
Filterenhet5 µm
Priključek 11/2
Min. temperatur5 °C
Max temperatur60 °C
6 846,53 kr Ex moms
/ Styck
8 558,16 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran