Kombination av serviceenheter Festo LFR-1/2-D-5M-O-DI-MAXI

LFR filter control valve

Se teknisk informationSe dokument

Referenser

Festo:LFR-1/2-D-5M-O-DI-MAXI
Rubix:493106
Tillverkare:192371
EAN:4052568151072
LFR-1/2-D-5M-O-DI-MAXI Filter regulator

Teknisk sammanfattning

Gängdiameter (tum)0.5 ''
Se alla caracteristics

Dokumenter

Produktinformation : Filterregulator, LFR-1/2-D-5M-O-DI-MAXI - 192371 - FESTO


Filter regulator LFR-1/2-D-5M-O-DI-MAXI With metal bowl guard, without pressure gauge, degree of filtration 5 µm. With manual Condensate drain. With directly-controlled pressure regulator. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm

Teknisk information


Attribut
Logistisk vikt1816 g
Gängdiameter (tum)0.5 ''
Min. servicetryck1 bar
Max servicetryck16 bar
Materialzinc die cast
Volymflöde4000 l/min
Filterenhet5 µm
Priključek 11/2
Max temperatur60 °C
5 399,51 kr Ex moms
/ Styck
6 749,39 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran