Pneumatisk kvartsvarvsdrift Festo DAPS-0360-090-R-F0710-MW
Kvartsvridande ställdon
Se teknisk informationSe dokumentReferenser
Festo:DAPS-0360-090-R-F0710-MW
Rubix:509929
Tillverkare:8005005
EAN:4052568256548

Dokumenter
Produktinformation : Vriddon, DAPS-0360-090-R-F0710-MW - 8005005 - FESTO
The compact and sturdy quarter turn actuator DAPS with lever kinematics is specially designed for the requirements of the process industry.
Styrkor
- High breakaway torques
- Sustainable thanks to extended life cycle and easier repairs
- Flange hole pattern to ISO 5211
- Mounting hole pattern to VDI/VDE 3845
- Optionally with handwheel as a manual emergency override
- Corrosion-resistant version made from stainless steel
Teknisk information
Attribut
| Logistisk vikt | 12400 g |
|---|---|
| Typ | quarter turn actuator |
Att visa UNSPSC/ECL@SS/Customs
16 263,30 kr Ex moms
/ Styck
20 329,13 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran