Referenser
Knipex:97 90 09
Rubix:369689
EAN:4003773028574



Produktinformation : CRIMPSORTIMENT FÖR ÄNDHYLSOR 97 90 09 - 97 90 09 - KNIPEX
97 90 06 Crimp Assortment
In a TANOS MINI-systainer® (solid plastic box). T-Loc fastener for one-handed operation: open or close the systainer® with one turn and connect to a second systainer®. Opening when connected: fast and simple access to content without disconnecting. Two stackable plastic inserts with 6 trays each for connectors. With an assortment of wire ferrules with/without collar. with crimping pliers for wire ferrules 97 71 180. Wire ferrules with plastic collar. systainer® is a registered trademark of TANOS GmbH.
Content: 1 x 97 71 180 KNIPEX Crimping Pliers for wire ferrules (0,25 – 16 mm²), 40 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (0,5 mm²), 50 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (0,75 mm²), 75 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (1 mm²), 75 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (1,5 mm²), 150 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (2,5 mm²), 200 x KNIPEX Wire ferrules with plastic collar 17 / 10 mm (4 mm²), 200 x KNIPEX Wire ferrules with plastic collar 20 / 12 mm (6 mm²), 200 x KNIPEX Wire ferrules with plastic collar 22 / 12 mm (10 mm²), 200 x KNIPEX Wire ferrules with plastic collar 24 / 12 mm (16 mm²),
In a TANOS MINI-systainer® (solid plastic box). T-Loc fastener for one-handed operation: open or close the systainer® with one turn and connect to a second systainer®. Opening when connected: fast and simple access to content without disconnecting. Two stackable plastic inserts with 6 trays each for connectors. With an assortment of wire ferrules with/without collar. with crimping pliers for wire ferrules 97 71 180. Wire ferrules with plastic collar. systainer® is a registered trademark of TANOS GmbH.
Content: 1 x 97 71 180 KNIPEX Crimping Pliers for wire ferrules (0,25 – 16 mm²), 40 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (0,5 mm²), 50 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (0,75 mm²), 75 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (1 mm²), 75 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (1,5 mm²), 150 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (2,5 mm²), 200 x KNIPEX Wire ferrules with plastic collar 17 / 10 mm (4 mm²), 200 x KNIPEX Wire ferrules with plastic collar 20 / 12 mm (6 mm²), 200 x KNIPEX Wire ferrules with plastic collar 22 / 12 mm (10 mm²), 200 x KNIPEX Wire ferrules with plastic collar 24 / 12 mm (16 mm²),
with Self-Adjusting Crimping Pliers for End Sleeves (ferrules) 97 53 04 In a TANOS MINI-systainer® (solid plastic box). Two stackable plastic inserts with 6 trays each for connectors. With an assortment of end sleeves (ferrules) with/without collar. T-Loc fastener for one-handed operation: open or close the systainer® with one turn and connect to a second systainer®. Opening when connected: fast and simple access to content without disconnecting.
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 265x168x65 mm |
|---|---|
| Antal element | 1251 |
Att visa UNSPSC/ECL@SS/Customs
3 981,73 kr Ex moms
/ Styck
4 977,16 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran