Handtvål Deb Skin Care (SC Johnson) KSP250ML
Kresto Special ULTRA Paste
Se teknisk informationSe dokumentReferenser
Deb Skin Care (SC Johnson):KSP250ML
Rubix:6034303
EAN:4016208819012
Dokumenter
Produktinformation : KSP250ML DEBSTOKO MLT/250
Specific hand cleaning paste, containing mild solvents, for the removal of highly encrusted adherent soiling (such as varnishes, resins, adhesives, oil paints).
Astopon®-based (natural plant-based ingredients) to remove soiling gently without damaging the skin.
Because the formula is concentrated, only a small amount is necessary for the removal of contaminants.
Astopon®-based (natural plant-based ingredients) to remove soiling gently without damaging the skin.
Because the formula is concentrated, only a small amount is necessary for the removal of contaminants.
Styrkor
Exceptional effectiveness against varnishes, resins, glues, and oil paints.
Användningsområden
Heavy industry, general and light industry. Construction, maintenance and automotive repair, marine.
Teknisk information
Attribut
| Förpackning | pipe |
|---|---|
| Kapacitet | 0.25 l |
Att visa UNSPSC/ECL@SS/Customs
1 069,20 kr Ex moms
/ 12 Styck
1 336,50 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran