Referenser
KTR:ROTEX 19 GS AL 2.5 12H7
Rubix:108192
Tillverkare:550197151250

Produktinformation : Rotex-GS 19 hub 2.0 d12F7
KTR ROTEX GS backlash-free servo couplings are 3 parts, backlash-free under pre-stress. The different hub designs and the different Shore hardnesses offer the optimal coupling for each application in automation engineering. It is applicable wherever drives need to position precisely, because in spite of its vibration-damping characteristics it is torsionally stiff so that it is not necessary to make any concessions to accuracy even with highly dynamic servo drives The ROTEX GS works with the modular system. Available in a high variance of different hub designs that can be combined within one coupling size.
Teknisk information
Attribut
| Logistisk vikt | 80 g |
|---|---|
| Typ | clamping ring hub |
| Material | aluminium |
| Storlek | 19 mm |
| Navets längd | 66 mm |
| Yttre diameter | 40 mm |
Att visa UNSPSC/ECL@SS/Customs
1 898,65 kr Ex moms
/ Styck
2 373,31 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran