Referenser
SMC:MGPM80-25Z
Rubix:6367936
Tillverkare:MGPM80-25Z

Teknisk sammanfattning
| Typ | compact guide cylinder |
|---|---|
| Cylinderdiameter | 80 mm |
| Cylinderslag | 25 mm |
Dokumenter
Produktinformation : MGPM80-25Z - SMC
The new style MGP has a shorter guide rod and thinner plate resulting in a weight reduction of up to 17% over the original MGP. ??The series is designed for high side load applications found in material handling, lifting and stopping. The cylinder utilizes an ultra-compact design by incorporating the cylinder body as part of the guide body. As the stroke length increases, so does the bearing length, thus enhancing the cylinder's load bearing capacity. The MGP offers higher load capability, longer strokes, 2 port locations, switch mounting grooves on two sides, and a more versatile T-slot mounting than the MGQ series.
Styrkor
•Compact guide cylinder, slide bushing
Variety of switches with a variety of lead wire lengths
Variety of switches with a variety of lead wire lengths
Teknisk information
Attribut
| Typ | compact guide cylinder |
|---|---|
| Cylinderdiameter | 80 mm |
| Cylinderslag | 25 mm |
| Min. temperatur | -10 °C |
| Max temperatur | 60 °C |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran