Referenser
Facom:BS.MCB
Rubix:6264002
EAN:3662424042133


Teknisk sammanfattning
| Material | durable nylon fabric (1,200 and 1,680 thread count) and waterproof |
|---|---|
| Färg | svart |
| Bredd | 180 mm |
Produktinformation : Ryggsekk Modular & Compakt - BS.MCB - Facom
Compact and modular textile rucksack
- Allows you to enter confined spaces. Compatible with fixed ladders.
- Durable nylon fabric (1,200 and 1,680 thread count) and waterproof.
- Zippers with high resistance and padlockable.
- Plastic feet protecting the bag and avoiding damaging the floor.
- 4 removable pockets with free positioning, easy to install thanks to the fastening strips (Hook & Loop), pockets with elastic for the tools or transparent for good visibility.
- Removable transparent document holder.
-"Organizer" bag BS.ORG1: Removable and versatile tool holder.
- Oval outer eyelets - Can carry up to 0.5 kg each.
- 4 rings and 2 inner hooks.
- Padded, ergonomic and adjustable straps that improve your mobility and comfort in movement. Handle on top for easy grip.
- Reflective strips on the front and sides.
- Compatibility with SLS tools.
- Capacity: 20 litres.
- Max load: 10 kg.
...
- Allows you to enter confined spaces. Compatible with fixed ladders.
- Durable nylon fabric (1,200 and 1,680 thread count) and waterproof.
- Zippers with high resistance and padlockable.
- Plastic feet protecting the bag and avoiding damaging the floor.
- 4 removable pockets with free positioning, easy to install thanks to the fastening strips (Hook & Loop), pockets with elastic for the tools or transparent for good visibility.
- Removable transparent document holder.
-"Organizer" bag BS.ORG1: Removable and versatile tool holder.
- Oval outer eyelets - Can carry up to 0.5 kg each.
- 4 rings and 2 inner hooks.
- Padded, ergonomic and adjustable straps that improve your mobility and comfort in movement. Handle on top for easy grip.
- Reflective strips on the front and sides.
- Compatibility with SLS tools.
- Capacity: 20 litres.
- Max load: 10 kg.
...
Teknisk information
Attribut
| Material | durable nylon fabric (1,200 and 1,680 thread count) and waterproof |
|---|---|
| Färg | svart |
| Bredd | 180 mm |
| Höjd | 480 mm |
| Längd | 300 mm |
| Tillåten belastning | 10 kg |
| Lagringsvolym | 20 l |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran