Referenser
Stahlwille:65013180
Rubix:6183670
EAN:4018754206056

Produktinformation : KOMBINATIONSTÅNG 6501 3 180 - 65013180 - STAHLWILLE
Styrkor
DIN ISO 5746
Precision cutting for all wires, including piano wire
Cutting edges inductively hardened approx. 62 HRC
for tough continuous use
Precision cutting for all wires, including piano wire
Cutting edges inductively hardened approx. 62 HRC
for tough continuous use
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 26x55x180 mm |
|---|---|
| Logistisk vikt | 250 g |
| Vikt | 226 g |
| Längd | 180 mm |
Att visa UNSPSC/ECL@SS/Customs
392,52 kr Ex moms
/ Styck
490,65 kr Inkl moms
- Utgången
