Handtvål Kleenex 6333
Kleenex® mild handrengöring 6333, klar/doftfri, 1 L
Se teknisk informationSe dokumentReferenser
Kleenex:6333
Rubix:6028789
Tillverkare:06333050
EAN:5033848002245

Dokumenter
Produktinformation : KC 6333 1LTR
Fragrance-Free and colourless liquid hand soap for everyday use. Suitable for all skin types, especially sensitive skins maintaining hygiene without irritation. Ideal for busy washrooms, this gentle liquid soap dispenses the ideal amount of soap for each wash, preventing overuse. Kleenex® Frequent Use Hand Cleanser delivers up to twice as many washes per litre as conventional liquid soaps, keeping costs down and reducing waste. The cassettes are designed for quick and easy installation with a simple push and click. When the cassette is empty, it can be compressed to conserve space and is fully recyclable once the pump is removed. Compatible with our Aquarius™ Hand Cleanser dispensers (product codes 6948, 6955 and 7173) and Kimberly-Clark Professional™ Hand Cleanser Dispenser 8973. 1 x hand Cleanser cassette, Clear/fragrance-Free, 1 Ltr (1 Ltr total)
Teknisk information
Attribut
| Förpackning | 1 x hand cleanser cassette, clear/fragrance-free, 1 ltr (1 ltr total) |
|---|---|
| Kapacitet | 6 l |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran