Referenser
Optibelt:17 X 7000
Rubix:190410
Tillverkare:1627358
EAN:4014486035346




Produktinformation : B 276 Optibelt VB
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 93x505x505 mm |
|---|---|
| Logistisk vikt | 1372 g |
| Profil | b/17 |
| Bälte nr. | b276 |
| Invändig längd | 7000 mm |
| Yttre längd | 7069 mm |
| Övre bredd | 17 mm |
| Höjd | 11 mm |
| Indikativ längd | 7040 mm |
Att visa UNSPSC/ECL@SS/Customs
3 749,66 kr Ex moms
/ Styck
4 687,08 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
