Referenser
Optibelt:17 X 2718
Rubix:190366
Tillverkare:1537030
EAN:4014486034868




Produktinformation : 17X2718 7700 Optibelt
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Teknisk information
Attribut
| Logistisk vikt | 533 g |
|---|---|
| Profil | b/17 |
| Bälte nr. | b107 |
| Invändig längd | 2718 mm |
| Yttre längd | 2787 mm |
| Övre bredd | 17 mm |
| Höjd | 11 mm |
| Indikativ längd | 2758 mm |
Att visa UNSPSC/ECL@SS/Customs
1 406,65 kr Ex moms
/ Styck
1 758,31 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
