Kedjehjul i europeisk design Tsubaki Sprocket 10B1/1610 20T hardened

Kedjehjul för Taper Lock 1008, 06B-1, 18 tänder, härdade tänder

Se teknisk information

Referenser

Tsubaki:Sprocket 10B1/1610 20T hardened
Rubix:6001142
Tillverkare:21723000509
EAN:8718472598599
TSUBAKI CHAIN WHEEL 10 B-1 Z=20 GT TL1610

Teknisk sammanfattning

Kedje pitch15.875 mm
Profilsimplex (1)
Antal tänder20
Se alla caracteristics

Produktinformation : 10B-1 Z=20 TL/1610 TL kedjehjul härdat


TSUBAKI sprockets are built from top-grade,heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads. All stocked carbon steel sprockets are executed with induction hardened teeth as a standard to make a perfect match with the premium quality Tsubaki chains. You get longer service life and reliable performance.

Teknisk information


Attribut
Logistisk vikt626 g
Kedje pitch15.875 mm
Profilsimplex (1)
Antal tänder20
ISO-kod10b-1
Materialstål
Vikt0.626 kg
Total bredd25 mm
540,74 kr Ex moms
/ Styck
675,92 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran