Kedjehjul i europeisk design Tsubaki Sprocket 12B2 28T hardened
Kedjehjul 08B-2 Z=8, härdade tänder, pilotborrning
Se teknisk informationReferenser
Tsubaki:Sprocket 12B2 28T hardened
Rubix:6001227
Tillverkare:21706122028
EAN:8718472596748

Produktinformation : 12B-2 Z=28 Duplex kedjehjul härdat
TSUBAKI sprockets are built from top-grade,heat-treated carbon steel to offer long wear life,resist abrasion, and withstand heavy shock loads. All stocked carbon steel sprockets are executed with induction hardened teeth as a standard to make a perfect match with the premium quality Tsubaki chains. You get longer service life and reliable performance.
Teknisk information
Attribut
| Logistisk vikt | 6471 g |
|---|---|
| Kedje pitch | 19.05 mm |
| Profil | duplex (2) |
| Antal tänder | 28 |
| ISO-kod | 12b-2 |
| Material | stål |
| Vikt | 6471 kg |
| Total bredd | 50 mm |
Att visa UNSPSC/ECL@SS/Customs
2 494,49 kr Ex moms
/ Styck
3 118,11 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran