Kedjehjul i europeisk design Tsubaki Sprocket 12B2 14T hardened

Kedjehjul 08B-2 Z=8, härdade tänder, pilotborrning

Se teknisk information

Referenser

Tsubaki:Sprocket 12B2 14T hardened
Rubix:6001241
Tillverkare:21706122014
EAN:8718472596601
TSUBAKI CHAIN WHEEL 12 B-2 Z=14 GT

Teknisk sammanfattning

Kedje pitch19.05 mm
Profilduplex (2)
Antal tänder14
Se alla caracteristics

Produktinformation : 12B-2 Z=14 Duplex kedjehjul härdat


TSUBAKI sprockets are built from top-grade,heat-treated carbon steel to offer long wear life,resist abrasion, and withstand heavy shock loads. All stocked carbon steel sprockets are executed with induction hardened teeth as a standard to make a perfect match with the premium quality Tsubaki chains. You get longer service life and reliable performance.

Teknisk information


Attribut
Logistisk vikt1558 g
Kedje pitch19.05 mm
Profilduplex (2)
Antal tänder14
ISO-kod12b-2
Materialstål
Vikt1558 kg
Total bredd50 mm
757,94 kr Ex moms
/ Styck
947,42 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran