Kedjehjul i europeisk design Tsubaki Sprocket 10B2 30T hardened
Kedjehjul 08B-2 Z=8, härdade tänder, pilotborrning
Se teknisk informationReferenser
Tsubaki:Sprocket 10B2 30T hardened
Rubix:6001258
Tillverkare:21706102030
EAN:8718472596434

Produktinformation : 10B-2 Z=30 Duplex kedjehjul härdat
TSUBAKI sprockets are built from top-grade,heat-treated carbon steel to offer long wear life,resist abrasion, and withstand heavy shock loads. All stocked carbon steel sprockets are executed with induction hardened teeth as a standard to make a perfect match with the premium quality Tsubaki chains. You get longer service life and reliable performance.
Teknisk information
Attribut
| Logistisk vikt | 4914 g |
|---|---|
| Kedje pitch | 15.875 mm |
| Profil | duplex (2) |
| Antal tänder | 30 |
| ISO-kod | 10b-2 |
| Material | stål |
| Vikt | 4914 kg |
| Total bredd | 45 mm |
Att visa UNSPSC/ECL@SS/Customs
1 904,68 kr Ex moms
/ Styck
2 380,85 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran